MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED M


Polo shirt Borneo red

References
mascot:00783-260-02-M
rubix:379A3230
ean:5708628288682
Polo Shirt Borneo 00783-260-02 / M
brand logo
Technical specifications
Colourred
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT RED M


Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.

Technical specifications


Attributes
Logistic Weight280 g
Colourred
Sizem
Main materialpolyester
Long sleevesno
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
  • Usually arrives within 14 working days