Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ROYAL 4XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ROYAL 4XL
Polo shirt Borneo royal
References
mascot:
00783-260-11-4XL
rubix:
379A3268
ean:
5708628325110
Technical specifications
Colour
blue
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ROYAL 4XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
380
g
Colour
blue
Size
4xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.55
excl. VAT
/
Each
£
28.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 20683 CROSSOVER POLO SHIRT D'ANTH S
ORN 1180 SILVERSWIFT POLOSHIRT NAVY RED M
MASCOT 51587 BANDOL POLO SHIRT SUNFLOWER YEL 2XL
ORN 1155 PETREL 100% COTTON POLOSHIRT NAVY 2XL
HELLYHAN 79241_990-L EVO POLO BLACK L
ORN 1190 ORIOLE WICKING POLOSHIRT NAVY S
ORN 1150 EAGLE POLOSHIRT BLACK 5XL
MASCOT 18383 ACCELERATE POLO SHIRT TRAFFIC RED/BLACK S
ORN 1190 ORIOLE WICKING POLOSHIRT BLACK 3XL
ORN 1190 ORIOLE WICKING POLOSHIRT NAVY 4XL
MASCOT 18383 ACCELERATE POLO SHIRT AZURE BLUE/DNAVY XL
ORN 1186 LADIES SILVERSWIFT POLOSHIRT BLACK GRAPHITE 8
MASCOT 51587 BANDOL POLO SHIRT PETROLEUM 4XL
ORN 1150 EAGLE POLOSHIRT WHITE XS
REGATTA TRS101 800 PRO 50/50 POLO BLACK S