Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE XS
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE XS
Polo shirt Borneo white
References
mascot:
00783-260-06-XS
rubix:
379A3249
ean:
5707209672063
Technical specifications
Colour
white
Size
xs
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE XS
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
260
g
Colour
white
Size
xs
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1160 LADIES EAGLE POLOSHIRT REFLEX BLUE 18
ORN 1198 AVOCET WICKING POLOSHIRT BLACK GRAPHITE L
REGATTA TRS101 1DS PRO 50/50 POLO SOLID GREY M
ORN 1188 AVOCET POLOSHIRT BLACK ROYAL 5XL
ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK 2XL
ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT BLACK 16
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT GRAPHITE XL
ORN 1150 EAGLE POLOSHIRT PINK S
MASCOT 50206 MANILA POLO SHIRT LONG SLEEVE GRAPHITE BLUE 3XL
MASCOT 20683 CROSSOVER POLO SHIRT D'NAVY XL
ORN 1190 ORIOLE WICKING POLOSHIRT BLACK 2XL
REGATTA TRS174 28P CONTRAST COOLWEAVE POLO BLACK/SEALGR L
REGATTA TRS147 42D COOLWEAVE POLO CLASSIC RED 3XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DANTH 3XL
MASCOT 18083 ACCELERATE POLO SHIRT AZURE BLUE/DNAVY 4XL