MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE 3XL
Polo shirt Borneo white
See technical informationReferences
Mascot:00783-260-06-3XL
Rubix:379A3243
EAN:5708628296359

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE 3XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Colour | white |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 23.71 excl. VAT
/ Each
£ 28.45 incl. VAT
- Usually arrives within 14 working days
