MASCOT 50569 BOTTROP POLO SHIRT BLACK/DANTH M
Polo shirt Bottrop black/dark anthracite
See technical informationReferences
Mascot:50569-961-0918-M
Rubix:379A2986
EAN:5711074226450

Product details : MASCOT 50569 BOTTROP POLO SHIRT BLACK/DANTH M
Good space for placement of company logo. Modern narrow and close ft with great freedom of movement. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | anthracite |
| Grammage | 180 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- Usually arrives within 14 working days
