MASCOT 50569 BOTTROP POLO SHIRT LIGHT KHAKI/BLACK 2XL
Polo shirt Bottrop light khaki/black
See technical informationReferences
Mascot:50569-961-5509-2XL
Rubix:379A3002
EAN:5711074225835

Product details : MASCOT 50569 BOTTROP POLO SHIRT LIGHT KHAKI/BLACK 2XL
Good space for placement of company logo. Modern narrow and close ft with great freedom of movement. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- Usually arrives within 14 working days
