MASCOT 50569 BOTTROP POLO SHIRT RED/BLACK 4XL


Polo shirt Bottrop red/black

References
mascot:50569-961-0209-4XL
rubix:379A2961
ean:5711074226054
Polo Shirt Bottrop 50569-961-0209 / 4XL
brand logo
Technical specifications
Colourred
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 50569 BOTTROP POLO SHIRT RED/BLACK 4XL


Good space for placement of company logo. Modern narrow and close ft with great freedom of movement. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Colourred
Size4xl
Main materialcotton
Long sleevesno
Grammage180 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 45.18 excl. VAT
/ Each
£ 54.22 incl. VAT
  • Usually arrives within 14 working days