MASCOT 50569 BOTTROP POLO SHIRT ROYAL/DNAVY S

Polo shirt Bottrop royal/dark navy

See technical information

References

Mascot:50569-961-11010-S
Rubix:379A2993
EAN:5711074225750
Polo Shirt Bottrop 50569-961-11010 / S

Technical specifications

Colourblue
Sizes
Main materialcotton
See all Specifications

Product details : MASCOT 50569 BOTTROP POLO SHIRT ROYAL/DNAVY S


Good space for placement of company logo. Modern narrow and close ft with great freedom of movement. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Colourblue
Sizes
Main materialcotton
Secondary colournavy
Grammage180 g/m²
Material60% cotton/40% polyester
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
  • Usually arrives within 14 working days

Size