MASCOT 50569 BOTTROP POLO SHIRT ROYAL/DNAVY 4XL
Polo shirt Bottrop royal/dark navy
See technical informationReferences
Mascot:50569-961-11010-4XL
Rubix:379A2992
EAN:5711074225699

Product details : MASCOT 50569 BOTTROP POLO SHIRT ROYAL/DNAVY 4XL
Good space for placement of company logo. Modern narrow and close ft with great freedom of movement. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | navy |
| Grammage | 180 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 45.68 excl. VAT
/ Each
£ 54.82 incl. VAT
- Usually arrives within 14 working days
