Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility Polo
MASCOT 50593 BOWEN POLO SHIRT HV ORG 2XL
MASCOT 50593 BOWEN POLO SHIRT HV ORG 2XL
Polo shirt Bowen orange
References
mascot:
50593-972-14-2XL
rubix:
379A2903
ean:
5711074334605
Technical specifications
Colour
Orange
Size
2XL
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50593 BOWEN POLO SHIRT HV ORG 2XL
Ribbed collar. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
Technical specifications
Attributes
Logistic Weight
380
g
Colour
Orange
Size
2XL
Class EN20471
2
Main material
Polyester
Long sleeves
No
Breathable
No
Grammage
130
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.42
excl. VAT
/
Each
£
37.70
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO P14 PEPPERCOMBE ECOVIZ PERFORMANCE POLO SHIRT YELLOW/GREY 4XL
LEO P10 WATERSMEET ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/NAVY M
LEO S01 SHIRWELL ECOVIZ SLEEVED WAISTCOAT ORANGE XL
REGATTA TRS189 207 HV PRO POLO YELLOW/NAVY S
REGATTA TRS189 5LV HV PRO POLO ORANGE/NAVY XL
LEO P06 WOOLSERY ECOVIZ PERFORMANCE SLEEVED POLO SHIRT YELLOW 5XL
LEO PM03 LOVACOTT ECOVIZ PERFORMANCE+ MATERNITY POLO YELLOW L
MASCOT 50130 MURTON POLO SHIRT HV RED/D'ANTH 4XL
LEO PL05 BEAFORD ECOVIZ COMFORT WOMENS SLEEVED POLO ORANGE M
LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT ORANGE S
MASCOT 50130 MURTON POLO SHIRT HV YEL/BLACK M
LEO P11 MORTEHOE ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/NAVY 4XL
LEO P11 MORTEHOE ECOVIZ PERFORMANCE+ POLO SHIRT YELLOW/NAVY XL
LEO PL01 LANA ECOVIZ COMFORT WOMENS POLO SHIRT YELLOW M
LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT ORANGE XL