References
Mascot:50114-949-14-M
Rubix:379A2900
EAN:5711074161348

Product details : MASCOT 50114 ITABUNA POLO SHIRT HV ORG M
Modern narrow and close ft with great freedom of movement. Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Colour | orange |
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Breathable | no |
| Grammage | 140 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 57.61 excl. VAT
/ Each
£ 69.13 incl. VAT
- Usually arrives within 14 working days
