MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT BLACK 4XL


Polo shirt Kreta Black

References
mascot:50351-833-09-4XL
rubix:379A3348
ean:5707209611123
Polo Shirt Kreta 50351-833-09 / 4XL
brand logo
Technical specifications
Colourblack
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT BLACK 4XL


Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Ribbed cuffs.

Technical specifications


Attributes
Logistic Weight480 g
Colourblack
Size4xl
Main materialcotton
Long sleevesno
Grammage270 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 37.32 excl. VAT
/ Each
£ 44.78 incl. VAT
  • Usually arrives within 14 working days