Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH 3XL
MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH 3XL
Polo shirt Kreta light anthracite
References
mascot:
50351-833-118-3XL
rubix:
379A3354
ean:
5707209611260
Technical specifications
Colour
grey
Size
3xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH 3XL
Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Ribbed cuffs.
Technical specifications
Attributes
Logistic Weight
460
g
Colour
grey
Size
3xl
Main material
cotton
Long sleeves
no
Grammage
270
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.32
excl. VAT
/
Each
£
44.78
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1198 AVOCET WICKING POLOSHIRT BLACK GRAPHITE 2XL
ORN 1186 LADIES SILVERSWIFT POLOSHIRT BLACK RED 18
MASCOT 20683 CROSSOVER POLO SHIRT ROYAL L
ORN 1150 EAGLE POLOSHIRT WHITE 4XL
ORN 1150 EAGLE POLOSHIRT BLACK 10XL
ORN 1183 FIREBACK WICKING POLOSHIRT BLACK ROYAL XS
MASCOT 18081 ACCELERATE POLO SHIRT LONG SLEEVE DANTH FLK/BLACK 4XL
HELLYHAN 79241_990-M EVO POLO BLACK M
ORN 1160 LADIES EAGLE POLOSHIRT REFLEX BLUE 20
REGATTA TRS222 Z8B PRO 65/35 LONG SLEEVE POLO NEW ROYAL S
REGATTA TRS224 038 PRO WICKING POLO SEAL GREY 2XL
MASCOT 51587 BANDOL POLO SHIRT MOSS GREEN XL
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT BOTTLE S
ORN 1160 LADIES EAGLE POLOSHIRT SKY 20
MASCOT 20683 CROSSOVER POLO SHIRT D'NAVY 2XL