MASCOT 50206 MANILA POLO SHIRT LONG SLEEVE GRAPHITE BLUE XS
Polo shirt Manila graphite blue
See technical informationReferences
Mascot:50206-857-A88-XS
Rubix:379A3167
EAN:5707209853547

Product details : MASCOT 50206 MANILA POLO SHIRT LONG SLEEVE GRAPHITE BLUE XS
A 100% cotton fabric that absorbs moisture and is comfortable against the skin. Modern narrow and close ft with great freedom of movement. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Neck yoke. Ribbed cuffs.
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Colour | grey |
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
