Polo shirt Murton yellow/dark navy
Logistic Weight | 290 g |
---|---|
Colour | Yellow |
Size | XL |
Class EN20471 | 2 |
Main material | Cotton/Polyester |
Long sleeves | No |
Breathable | No |
Grammage | 170 g/m² |
Secondary colour | Navy |
Material | 50% polyester/50% cotton |
Usually arrives within 14 working days