References
Mascot:51586-968-09-L
Rubix:379A3314
EAN:5711074494989

Product details : MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT BLACK L
Modern fit. Button closure Jersey in the collar and at the sleeves. Reinforced hem. Chest pocket.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ Each
£ 18.96 incl. VAT
- Usually arrives within 14 working days
