References
Mascot:50363-861-010-XS
Rubix:379A2589
EAN:5707209631756

Product details : MASCOT 50363 SAMOS POLO SHIRT DNAVY XS
Specially designed and ftted for women. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed cuffs.
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Colour | navy |
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 230 g/m² |
| Material | 95% cotton/5% elastane |
Show UNSPSC/ECL@SS
£ 24.72 excl. VAT
/ Each
£ 29.66 incl. VAT
- Usually arrives within 14 working days
