MASCOT 50363 SAMOS POLO SHIRT DNAVY L


Polo shirt Samos dark navy

References
mascot:50363-861-010-L
rubix:379A2585
ean:5707209631657
Ladies Polo Shirt Samos 50363-861-010 / L
brand logo
Technical specifications
Colournavy
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 50363 SAMOS POLO SHIRT DNAVY L


Specially designed and ftted for women. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed cuffs.

Technical specifications


Attributes
Logistic Weight260 g
Colournavy
Sizel
Main materialcotton
Long sleevesno
Grammage230 g/m²
Material95% cotton/5% elastane
Show UNSPSC/ECL@SS
£ 22.57 excl. VAT
/ Each
£ 27.08 incl. VAT
  • Usually arrives within 14 working days