MASCOT 50181 SORONI POLO SHIRT DNAVY XS


Polo shirt Soroni dark navy

References
mascot:50181-861-010-XS
rubix:379A2537
ean:5707209969842
Polo Shirt Soroni 50181-861-010 / XS
brand logo
Technical specifications
Colournavy
Sizexs
Main materialcotton
See all Specifications

Product details : MASCOT 50181 SORONI POLO SHIRT DNAVY XS


Produced in soft material with great elasticity. Modern narrow and close ft with great freedom of movement. Ribbed collar. Ribbed cuffs. Slits at the sides. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight280 g
Colournavy
Sizexs
Main materialcotton
Long sleevesno
Grammage230 g/m²
Material95% cotton/5% elastane
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
  • Usually arrives within 14 working days