References
Mascot:50181-861-01-XL
Rubix:379A2529
EAN:5707209968586

Product details : MASCOT 50181 SORONI POLO SHIRT NAVY XL
Produced in soft material with great elasticity. Modern narrow and close ft with great freedom of movement. Ribbed collar. Ribbed cuffs. Slits at the sides. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 230 g/m² |
| Material | 95% cotton/5% elastane |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
