MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE M

Polo shirt Sumatra graphite blue

See technical information
References
Mascot:50205-857-A88-M
Rubix:379A2580
EAN:5707209811028
Polo Shirt Sumatra 50205-857-A88 / M
Technical specifications
Colourgrey
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE M


Modern narrow and close ft with great freedom of movement. Knitted collar. Buttoned placket. Neck yoke. Ribbed cuffs.

Technical specifications


Attributes
Logistic Weight300 g
Colourgrey
Sizem
Main materialcotton
Secondary colourno secondary color
Grammage220 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)