MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE 4XL


Polo shirt Sumatra graphite blue

References
mascot:50205-857-A88-4XL
rubix:379A2578
ean:5707209810885
Polo Shirt Sumatra 50205-857-A88 / 4XL
brand logo
Technical specifications
Colourgrey
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 50205 SUMATRA POLO SHIRT GRAPHITE BLUE 4XL


Modern narrow and close ft with great freedom of movement. Knitted collar. Buttoned placket. Neck yoke. Ribbed cuffs.

Technical specifications


Attributes
Logistic Weight420 g
Colourgrey
Size4xl
Main materialcotton
Long sleevesno
Grammage220 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 25.52 excl. VAT
/ Each
£ 30.62 incl. VAT
  • Usually arrives within 14 working days