References
Mascot:50352-833-09-XL
Rubix:379A3435
EAN:5707209611956

Product details : MASCOT 50352 IOS POLO SWEATSHIRT BLACK XL
Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Robust rib cuffs in sleeves.
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Colour | black |
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
- Usually arrives within 14 working days
