MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH 4XL
Polo Sweatshirt Ios light anthracite
See technical informationReferences
Mascot:50352-833-118-4XL
Rubix:379A3438
EAN:5707209612014

Product details : MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH 4XL
Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Robust rib cuffs in sleeves.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Colour | grey |
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Usually arrives within 14 working days
