MASCOT 50610 MAGDEBURG POLO SWEATSHIRT DANTH/BLACK 4XL


Polo sweatshirt Magdeburg Dark anthracite/black

References
mascot:50610-962-1809-4XL
rubix:379A3453
ean:5711074442294
MASCOT POLO MAGDEBURG ANTHRACITE BLACK M 4
brand logo
Technical specifications
Colourgrey
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 50610 MAGDEBURG POLO SWEATSHIRT DANTH/BLACK 4XL


Two-tone. Brushed cotton. Combed inside. Modern fit. Jersey collar. Button closure Reinforced hem. Padded in the neck. Jersey at the hem and at the cuff.

Technical specifications


Attributes
Colourgrey
Size4xl
Main materialcotton
Grammage310 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days