MASCOT 50610 MAGDEBURG POLO SWEATSHIRT DANTH/BLACK L


Polo sweatshirt Magdeburg Dark anthracite/black

References
mascot:50610-962-1809-L
rubix:379A3454
ean:5711074442317
MASCOT POLO MAGDEBURG ANTHRACITE BLACK M L
brand logo
Technical specifications
Colourgrey
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 50610 MAGDEBURG POLO SWEATSHIRT DANTH/BLACK L


Two-tone. Brushed cotton. Combed inside. Modern fit. Jersey collar. Button closure Reinforced hem. Padded in the neck. Jersey at the hem and at the cuff.

Technical specifications


Attributes
Colourgrey
Sizel
Main materialcotton
Grammage310 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 47.15 excl. VAT
/ Each
£ 56.58 incl. VAT
  • Usually arrives within 14 working days