MASCOT 00785 TRINIDAD POLO SWEATSHIRT NAVY S

Polo Sweatshirt Trinidad navy

See technical information
References
Mascot:00785-280-01 S
Rubix:379A3379
Manufacturer :00785-280-01 S
EAN:5708628289221
Polosweatshirt Trinidad 00785-280-01 / S
Technical specifications
Colournavy
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT NAVY S


Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight480 g
Colournavy
Sizes
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)