MASCOT 00785 TRINIDAD POLO SWEATSHIRT RED L


Polo Sweatshirt Trinidad red

References
mascot:00785-280-02-L
rubix:379A3391
ean:5708628289290
Polosweatshirt Trinidad 00785-280-02 / L
brand logo
Technical specifications
Colourred
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT RED L


Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight580 g
Colourred
Sizel
Main materialpolyester
Long sleevesyes
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
  • Usually arrives within 14 working days