MASCOT 00785 TRINIDAD POLO SWEATSHIRT ROYAL M


Polo Sweatshirt Trinidad royal

References
mascot:00785-280-11-M
rubix:379A3413
ean:5708628289481
Polosweatshirt Trinidad 00785-280-11 / M
brand logo
Technical specifications
Colourblue
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT ROYAL M


Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight520 g
Colourblue
Sizem
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
  • Usually arrives within 14 working days