MASCOT 00785 TRINIDAD POLO SWEATSHIRT WHITE S
Polo Sweatshirt Trinidad white
See technical informationReferences
Mascot:00785-280-06-S
Rubix:379A3400
EAN:5708628289375

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT WHITE S
Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Colour | white |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
