References
Portwest:S477YERXXL
Rubix:1497270
EAN:5036108043019

Product details : PORTWEST S477 HV POLO SHIRT S/S YELLOW 2XL
Thoughtful details and a high quality construction mean our polo shirt is more comfortable and longer lasting than leading competitors. Ideal for warmer working conditions. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable.
Quality wicking fabric finish enhances fabric drying and aids stain removal. Reflective tape for increased visibility. 50+ UPF rated fabric to block 98% of UV rays. Superior styling with a contrast collar and fluorescent stripe. Designed with a comfort fit.
Standard : EN20471_2
Type : Regular
Quality wicking fabric finish enhances fabric drying and aids stain removal. Reflective tape for increased visibility. 50+ UPF rated fabric to block 98% of UV rays. Superior styling with a contrast collar and fluorescent stripe. Designed with a comfort fit.
Standard : EN20471_2
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 175 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- In stock: Next day delivery