Poly Chain Carbon Volt Timing Belt
Profile | 8MGT |
---|---|
Primitive length | 640 mm |
Belt width | 21 mm |
Logistic Weight | 0,062 g |
---|---|
Profile | 8MGT |
Primitive length | 640 mm |
Belt width | 21 mm |
Pitch | 8 mm |
Material | Polyurethane |
Number of teeth | 80 |
Height | 5.9 mm |
Usually arrives within 14 working days