GATES POLYCHAIN2 BELT 8M PC2 8MGT 3600 21


Poly Chain GT2 Timing Belt

References
gates:PC2 8MGT 3600 21
rubix:133A9968
manufacturer :9275-09138
ean:5412571232073
brand logo
brand logo
Technical specifications
Profile8MGT
Primitive length3600 mm
Belt width21 mm
See all Specifications

Product details : GATES POLYCHAIN2 BELT 8M PC2 8MGT 3600 21


Strengths

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Applications

Industrial Application

Technical specifications


Attributes
Profile8MGT
Primitive length3600 mm
Belt width21 mm
Pitch8 mm
Height5.9 mm
Show UNSPSC/ECL@SS
£ 340.48 excl. VAT
/ Each
£ 408.58 incl. VAT
  • Usually arrives within 14 working days