GATES POLYCHAIN2 BELT 14M PC2 14MGT 2520 125


Poly Chain GT2 Timing Belt

References
gates:PC2 14MGT 2520 125
rubix:133A2711
manufacturer :9275-09228
ean:5412571232691
brand logo
brand logo
Technical specifications
Profile14MGT
Primitive length2520 mm
Belt width125 mm
See all Specifications

Product details : GATES POLYCHAIN2 BELT 14M PC2 14MGT 2520 125


Strengths

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Applications

Industrial Application

Technical specifications


Attributes
Profile14MGT
Primitive length2520 mm
Belt width125 mm
Pitch14 mm
MaterialPU
Number of teeth180
Height10.2 mm
Show UNSPSC/ECL@SS
£ 3,017.63 excl. VAT
/ Each
£ 3,621.16 incl. VAT
  • Usually arrives within 14 working days