GATES POLYCHAIN2 BELT 8M PC2 8MGT 640 12


Poly Chain GT2 Timing Belt

References
gates:PC2 8MGT 640 12
rubix:103A1314
manufacturer :9275-09017
ean:5412571231380
brand logo
brand logo
Technical specifications
Profile8mgt
Primitive length640 mm
Belt width12 mm
See all Specifications

Product details : GATES POLYCHAIN2 BELT 8M PC2 8MGT 640 12


Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.

Strengths

Teeth and body are made of a lightweight polyurethane compound, specially blended for adhesion to the cords and fabric.
Uniquely formulated polyurethane makes the belt tough and virtually immune to abrasion and chemicals.
The aramid tensile cords provide extraordinary power-carrying capacity.

Technical specifications


Attributes
Profile8mgt
Primitive length640 mm
Belt width12 mm
Pitch8 mm
Materialpu
Number of teeth80
Show UNSPSC/ECL@SS
£ 66.55 excl. VAT
/ Each
£ 79.86 incl. VAT
  • Usually arrives within 14 working days