GATES POLYCHAIN2 BELT 8M PC2 8MGT 640 36


Poly Chain GT2 Timing Belt

References
gates:PC2 8MGT 640 36
rubix:132A1604
manufacturer :9275-09019
ean:5412571231403
brand logo
brand logo
Technical specifications
Profile8mgt
Primitive length640 mm
Belt width36 mm
See all Specifications

Product details : GATES POLYCHAIN2 BELT 8M PC2 8MGT 640 36


Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.

Strengths

•Can transmit up to 100% of its maximum rated load from either side of the belt, alternatively, it can transmit a load on both sides - provided the sum of the loads does not exceed the maximum capacity
Free of lubrication and maintenance

Applications

Paper and textile industries

Technical specifications


Attributes
Profile8mgt
Primitive length640 mm
Belt width36 mm
Pitch8 mm
Materialrubber
Number of teeth640
Show UNSPSC/ECL@SS
£ 199.35 excl. VAT
/ Each
£ 239.22 incl. VAT
  • Usually arrives within 14 working days