GATES 927509232 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 2660 125

Poly drive belt

See technical informationSee documents
References
Gates:PC2 14MGT 2660 125
Rubix:104A1232
Manufacturer :927509232
EAN:5412571232738
brand logo
Technical specifications
Profile14m
Primitive length2660 mm
Belt width125 mm
See all Specifications
Documents

Product details : GATES 927509232 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 2660 125


POLY CHAIN GT2 GATES drive belt

Technical specifications


Attributes
Profile14m
Primitive length2660 mm
Belt width125 mm
Materialpolyurethane
Pitch14 mm
Number of teeth190
Show UNSPSC/ECL@SS
£ 3,328.12 excl. VAT
/ Each
£ 3,993.74 incl. VAT
  • Usually arrives within 14 working days