References
KTR:POLY-NORM 28
Rubix:244A1438
Manufacturer :950281000201

Product details : KTR 950281000201 POLY NORM 28 NBR 78SH ELEMENT
The KTR POLY-NORM coupling is a torsionally-flexible, shear type shaft coupling. Axial plug-in, easy assembly. It is particularly distinguished by a short overall length. The POLY-NORM can be used in nearly all types of machinery and is ideal for the pump industry.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Size | 28 |
| Shore A Hardness | 78 Shore |
| Material | nbr |
| Max. temperature | 75 °C |
| Weight | 0.77 kg |
| Min. temperature | -30 °C |
| Outer diameter | 69 mm |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- In stock: Next day delivery
