References
KTR:ROTEX 19 GS 80 SH A
Rubix:399A4260
Manufacturer :550191000003

Product details : KTR 550191000003 ROTEX GS 19 80SH A ELEMENT BLUE
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Size | 19 |
| Shore A Hardness | 80 Shore |
| Material | pur |
| Max. temperature | 120 °C |
| Weight | 0.09 kg |
| Min. temperature | -60 °C |
| Colour | blue |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 9.59 excl. VAT
/ Each
£ 11.51 incl. VAT
- In stock: Next day delivery
