MECALINE 846323 CALIBRATED TUBES POLYAMIDE 10X2 8 YELLOW 25 MTR

POLYAMIDE TUBING (PA)

See technical informationSee documents

References

Mecaline:846323
Rubix:216A1144
EAN:3660338081644
CALIBRATED TUBES POLYAMIDE 10X2,8

Technical specifications

Inner diameter8 mm
Outer diameter10 mm
Colouryellow
See all Specifications

Documents

Product details : MECALINE 846323 CALIBRATED TUBES POLYAMIDE 10X2 8 YELLOW 25 MTR


MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter10 mm
Colouryellow
Materialpa
Reel length25 m
£ 50.83 excl. VAT
/ Each
£ 61.00 incl. VAT
  • In stock: Next day delivery