References
SMC:TRBU0604G-100
Rubix:115A3672
EAN:3618036618754

Documents
Product details : SMC TRBU0604G-100 TUBE
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 0604
Color: G (Green)
Roll Length: 100
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 0604
Color: G (Green)
Roll Length: 100
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | green |
| Material | polyurethane;polyolefin |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 297.86 excl. VAT
/ Each
£ 357.43 incl. VAT
- Delivery usually within ( 4 ) days