SMC TRBU1065BU-100 TUBE

Flame Resist Tubing

See technical information
References
SMC:TRBU1065BU-100
Rubix:116A7763
SMC DOUBLE LAYER HOSE TRBU1065BU-100
Technical specifications
Inner diameter6.5 mm
Outer diameter10 mm
Colourblue
See all Specifications

Product details : SMC TRBU1065BU-100 TUBE


Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
TRBU, Flame Resistant Double Layer Polyurethane Tubing

Technical specifications


Attributes
Logistic Weight11816 g
Inner diameter6.5 mm
Outer diameter10 mm
Colourblue
Materialpolyurethane (internal tubing);polyolefin (outer layer)
Reel length100 m
Show UNSPSC/ECL@SS
£ 694.17 excl. VAT
/ Each
£ 833.00 incl. VAT
  • Delivery usually within ( 4 ) days