GATES POLY CHAIN SPROCKET PCGT 8M 32S 36


PolyChain GT

References
gates:PCGT 8M 32S 36
rubix:214A1931
manufacturer :7726-23032
ean:5412571186673
brand logo
brand logo
Technical specifications
TypePulley

Product details : GATES POLY CHAIN SPROCKET PCGT 8M 32S 36


Genuine, strong, durable sprockets designed for use with high power density Gates® Poly Chain® Carbon™ Volt™, Poly Chain® GT™2, and Poly Chain® GT™ Carbon™ belts. With patented, tensile cord design for high-torque, low-speed drives, Gates® engineers were the first in the world to incorporate a high fatigue-resisting tensile cord into the belt, which is made of a new compound. Consequently, Poly Chain® GT™ Carbon™ quickly became the most powerful line of synchronous belts on the market, providing a maintenance-free, energy saving, and environmentally friendly operation, offering an excellent alternative to roller chain and gear drives.

Strengths

•Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer
Poly Chain® GT™2 Sprockets keep overhung load below manufacturers' recommendation
It is precisely manufactured and statically balanced
Keep overhung load below manufacturers recommendation
Full split in bushing allows for easy installation and removal
Precise sprocket design produces positive, press fit to shaft
Re-work services have turnaround time

Applications

Non-standard and prototype power transmission;belt drive applications

Technical specifications


Attributes
TypePulley
Show UNSPSC/ECL@SS
£ 62.41 excl. VAT
/ Each
£ 74.89 incl. VAT
  • Usually arrives within 14 working days