GATES 772634140 POLYCHAIN GT SPROCKETS SYNCHRO BELT PCGT 8M 140S 62

PolyChain GT

See technical informationSee documents

References

Gates:PCGT 8M 140S 62
Rubix:214A1989
Manufacturer :772634140
EAN:5412571187694
brand logo

Technical specifications

Typepulley

Documents

Product details : GATES 772634140 POLYCHAIN GT SPROCKETS SYNCHRO BELT PCGT 8M 140S 62


Genuine, strong, durable sprockets designed for use with high power density Gates® Poly Chain® Carbon™ Volt™, Poly Chain® GT™2, and Poly Chain® GT™ Carbon™ belts. With patented, tensile cord design for high-torque, low-speed drives, Gates® engineers were the first in the world to incorporate a high fatigue-resisting tensile cord into the belt, which is made of a new compound. Consequently, Poly Chain® GT™ Carbon™ quickly became the most powerful line of synchronous belts on the market, providing a maintenance-free, energy saving, and environmentally friendly operation, offering an excellent alternative to roller chain and gear drives.

Strengths

•Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer
Poly Chain® GT™2 Sprockets keep overhung load below manufacturers' recommendation
It is precisely manufactured and statically balanced
Keep overhung load below manufacturers recommendation
Full split in bushing allows for easy installation and removal
Precise sprocket design produces positive, press fit to shaft
Re-work services have turnaround time

Applications

Non-standard and prototype power transmission;belt drive applications

Technical specifications


Attributes
Typepulley
£ 651.95 excl. VAT
/ Each
£ 782.34 incl. VAT
  • Usually arrives within 14 working days