POLYURETHANE TUBING (PU)
Inner diameter | 7.7 mm |
---|---|
Outer diameter | 10 mm |
Reel length | 100 m |
Inner diameter | 7.7 mm |
---|---|
Outer diameter | 10 mm |
Reel length | 100 m |
Colour | black |
Material | pu |
Max. service pressure | 7 bar |
Min. temperature | -40 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days