SMC TIL13-100 HIGH PURITY FLUOROPOLYMER TUBING
Series TL Tubing
See technical informationSee documentsReferences
SMC:TIL13-100
Rubix:2608710
EAN:3618036138436

Technical specifications
| Inner diameter | 9.53 mm |
|---|---|
| Outer diameter | 12.7 mm |
| Colour | transparent |
Documents
Product details : SMC TIL13-100 HIGH PURITY FLUOROPOLYMER TUBING
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
TIL, Inch Size Fluororesin Tubing
Technical specifications
Attributes
| Logistic Weight | 17500 g |
|---|---|
| Inner diameter | 9.53 mm |
| Outer diameter | 12.7 mm |
| Colour | transparent |
| Material | pfa |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 4,299.98 excl. VAT
/ Each
£ 5,159.98 incl. VAT
- Delivery usually within ( 4 ) days