References
SMC:T0425Y-100
Rubix:2608647
Manufacturer :T0425Y-100
EAN:3618036145656

Documents
Product details : SMC T0425Y-100 NYLON TUBE YELLOW
Metric series T, nylon type, general air tubing is offered in 6 different colors. The T series is available in roll sizes 20m and 100m. The 100-meter rolls are available as standard in black and white only.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | yellow |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 69.64 excl. VAT
/ Each
£ 83.57 incl. VAT
- Delivery usually within ( 4 ) days