BASE B0636 BOB S3 ESD SRC SHOES WHITE EU38 UK5
PORTWEST B0636 BOB S3 ESD SRC WHITE SHOE
See technical informationReferences
Base Protection:CA-B0636-CWF-38
Rubix:389A0669
Manufacturer :CA-B0636-CWF 38
EAN:8057741715115

Product details : BASE B0636 BOB S3 ESD SRC SHOES WHITE EU38 UK5
Low safety shoe.
Lining: SmellStop 100% antibacterial.
Upper: Water-repellent microfiber.
Insert: Fresh'n Flex + Dry'n Air sole.
Toe: SlimCap.
Type: Moccasin.
Sole: Anti-fatigue AirTech + low-profile Tpu-Skin.
Lining: SmellStop 100% antibacterial.
Upper: Water-repellent microfiber.
Insert: Fresh'n Flex + Dry'n Air sole.
Toe: SlimCap.
Type: Moccasin.
Sole: Anti-fatigue AirTech + low-profile Tpu-Skin.
Strengths
Patents and More: Dry'n Air, Tpu-Skin, SlimCap
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | white |
| Main material | microfiber |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 76.50 excl. VAT
/ Each
£ 91.80 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38
