PORTWEST B308ORRM ORANGE RUGBY SHIRT MEDIUM


PORTWEST B308 ORANGE RUGBY SHIRT

References
portwest:B308ORRM
rubix:271A0274
ean:5036108250097
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeM
Main materialPolyester
See all Specifications

Product details : PORTWEST B308ORRM ORANGE RUGBY SHIRT MEDIUM


Designed for durability and good looks, the B308 Rugby Sweatshirt is a classic in our high-visibility range. The 100% 600D polyester elbow patches provide extra durability. This garment is suitable for all types of work environments.

Features :
Scratch-resistant, reinforced and lined fabric
Reflective tape for enhanced visibility
1/4-length front zipper for comfort and versatility
Reinforced yokes for durability when used in aggressive environments
Rib-knit cuffs for warmth and comfort
Designed with a comfortable fit
Complies with RIS 3279-TOM for the rail industry (orange only)
Certified to EN ISO 20471 after 50 washes.
Fabric rated UPF 40+ to block 98% of UV rays
CE certified
UKCA marked.
brand logo

Technical specifications


Attributes
ColourOrange
SizeM
Main materialPolyester
Class EN204713
Secondary colourGrey
MaterialCotton / Polyester
Show UNSPSC/ECL@SS
£ 22.61 excl. VAT
/ Each
£ 27.13 incl. VAT
  • Usually arrives within 14 working days