PORTWEST B6310BLU43 DRYN AIR SCAN + FIR OMNIA- LOW INSOLE


PORTWEST B6310 DRYN AIR SCAN + FIR OMNIA- LOW INSOLE

References
base protection:AA-OMNIA-LOW-43
rubix:245A9461
ean:8050262505906
brand logo
brand logo
brand logo
Technical specifications
EU shoe size43
Colourblack
Main materialtextile
See all Specifications

Product details : PORTWEST B6310BLU43 DRYN AIR SCAN + FIR OMNIA- LOW INSOLE


The soles are equipped with a system of channels and holes, thanks to which the moisture generated by sweat is ejected outside the shoes, improving the internal microclimate and the well-being of the foot, which remains dry and fresh even in the presence of high temperatures.
Anti-microbial and anti-odour properties: silver molecules permanently prevent the reproduction of bacteria at 99.9%. Heat dissipation and constant temperature maintenance: silver is an excellent conductor and dissipates excess heat, keeping body temperature constant.
Anti-static properties: the coating absorbs and neutralizes the body's electrical charges, giving an anti-stress effect.
Resistance to washing and abrasion. Scan&Fit Omnia specially designed for all models except Record and Miss Base. Scan&Fit Record specially designed for all models in the Record range. Standard: EN ISO 20345

Strengths

HeiQ Fresh® antibacterial and anti-odour treatment.
brand logo

Technical specifications


Attributes
EU shoe size43
Colourblack
Main materialtextile
Materialfabric with x static® yarns
Show UNSPSC/ECL@SS
£ 24.62 excl. VAT
/ Each
£ 29.54 incl. VAT
  • Usually arrives within 14 working days